Shop DOTTIE

#6-32 x 1/2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK

  • Mfr # RMDS63212

  • Zoro # G807165824


product price:  $10.58
/pk 100, $0.11/ea

Key Features

Round Head
Combination Slotted/Square Drive
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMDS63212
Zoro #
G807165824
UPC #
781002654841
Country of Origin
Canada

Dimensions

Thread Size
#6-32
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Slotted/Square
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.