Shop DOTTIE

#6-32 x 1/2 in One-Way Round Machine Screw, 18-8 Stainless Steel, 100 PK

  • Mfr # T63212OR
  • Zoro # G507165452

product price: 
$
79.06
/pk of 100, $0.79/ea

Key Features

Round Head
One-Way Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T63212OR
Zoro #
G507165452
UPC #
781002099680
Country of Origin
United States
System of Measurement
Inch
Head Type
Round
Drive
One-Way
Material
18-8 Stainless Steel
Item
Machine Screw

Dimensions

Thread Size
#6-32
Fastener Length
1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.