#6-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK

  • Mfr # FM632212

  • Zoro # G707165764


product price:  $22.50
/pk 100, $0.23/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM632212
Zoro #
G707165764
UPC #
781002650140
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.