Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 2 in Slotted Round Machine Screw, Solid Brass, 100 PK

  • Mfr # RMB6322

  • Zoro # G007165679


product price: $41.15
/pk 100, $0.41/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Material
Solid Brass
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMB6322
Zoro #
G007165679
UPC #
781002555100
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Solid Brass
Standards
ASME B18.6.3
Item
Machine Screw

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.