Shop DOTTIE
See all product information
Create Account
#6-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Carbon Steel, 100 PK
- Mfr # TMC63234
- Zoro # G707165566
product price:Â
$
6.80
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$13.60
Key Features
Truss Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMC63234
- Zoro #
- G707165566
- UPC #
- 781002116479
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Combination Phillips/Slotted
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 3/4 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.