#6-32 x Phillips/Square Flat Machine Screw Kit, Zinc Plated Finish, Carbon Steel

  • Mfr # 632DD

  • Zoro # G207168135


product price:  $34.55
/ea

Key Features

Length
1/2 in to 2 in
Material
Carbon Steel
Finish
Zinc Plated
Thread Size
#6-32
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632DD
Zoro #
G207168135
UPC #
781002296553
Country of Origin
China

Dimensions

Length
1/2 in to 2 in
Thread Size
#6-32
Number of Sizes
6

Details

Item
Machine Screw Kit
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Flat
Drive
Phillips/Square
Includes
(100) 1/2 in, (75) 3/4 in, (75) 1 in, (50) 1-1/4 in, (40) 1-1/2 in, (30) 2 in
Number of Pieces
370

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.