Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Pc Drill & Tap Bit Kit

  • Mfr # DRT6C

  • Zoro # G122704340


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Frequently Bought Together
G622704406
Finish
Polished
Material
M2 High Speed Steel
Application
Drill, Tap, & Deburr in One Operation Up to 10 Gauge Metal
Overall Length
2 in & 2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT6C
Zoro #
G122704340
UPC #
781002000000
Country of Origin
China

Dimensions

Overall Length
2 in & 2-1/4 in

Details

Frequently Bought Together
G622704406
Item
Drill/Tap Kit
Finish
Polished
Material
M2 High Speed Steel
Application
Drill, Tap, & Deburr in One Operation Up to 10 Gauge Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.