
#8-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # RMC832112
Zoro # G707165641
product price:Â $13.75
/pk 100, $0.14/eaKey Features
Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RMC832112
Zoro #
G707165641
UPC #
781002558460
Country of Origin
China
Dimensions
Thread Size
#8-32
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B1.1
Item
Machine Screw
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.