#8-32 x 1-1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK

  • Mfr # FMDD832112

  • Zoro # G707165719


product price:  $15.74
/pk 100, $0.16/ea

Key Features

Flat Head
Combination Phillips/Square Drive
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FMDD832112
Zoro #
G707165719
UPC #
781002655251
Country of Origin
Canada

Dimensions

Thread Size
#8-32
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Combination Phillips/Square
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.