Shop ITW
See all product information
Create Account
Brands 21422 12 x 15 in. Metal Hex Head Teks Roofing Screws
- Mfr # 196274
- Zoro # G503718690
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Hex Head
External Hex Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196274
- Zoro #
- G503718690
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Hex
- Drive
- External Hex
- Item
- Machine Screw
Description
Features
- Metal Hex Head Teks Roofing Screws.
- Size - 12 x 1.5 in.
- Dimension - 5.25 x 4.5 x 5.25 in.
- Item Weight - 3.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.