Shop DOTTIE
See all product information
Create Account
#8-32 x 1-1/2 in Tamper-Resistant Hex Button Machine Screw, 18-8 Stainless Steel, 100 PK
- Mfr # T832112HB
- Zoro # G007165938
product price:Â
$
278.70
/pk of 100, $2.79/ea
Free Shipping & Returns
Key Features
Button Head
Tamper-Resistant Hex Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T832112HB
- Zoro #
- G007165938
- UPC #
- 781002117964
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Button
- Drive
- Tamper-Resistant Hex
- Material
- 18-8 Stainless Steel
- Item
- Machine Screw
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.