#8-32 x 1-1/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK

  • Mfr # PMS832114

  • Zoro # G807165596


product price:  $24.75
/pk 100, $0.25/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMS832114
Zoro #
G807165596
UPC #
781002701286
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.