
#8-32 x 1/2 in Tamper-Resistant Hex Button Machine Screw, 18-8 Stainless Steel, 100 PK
Mfr # T83212HB
Zoro # G907165632
product price:Â $102.44
/pk 100, $1.02/ea
Free Shipping & Returns
Key Features
Button Head
Tamper-Resistant Hex Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T83212HB
Zoro #
G907165632
UPC #
781002117926
Country of Origin
United States
Dimensions
Thread Size
#8-32
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Button
Drive
Tamper-Resistant Hex
Material
18-8 Stainless Steel
Item
Machine Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.