#8-32 x 2 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 100 PK

  • Mfr # T8322SP

  • Zoro # G607166335


product price: $131.26
/pk 100, $1.31/ea
Free Shipping & Returns

Key Features

Pan Head
Spanner Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8322SP
Zoro #
G607166335
UPC #
781002117414
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Spanner
Material
18-8 Stainless Steel
Item
Machine Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.