Zoro Homepage

#8-32 x 2in Phillips/Square Flat Head Machine Screw, 100PK

  • Mfr # FMDD8322

  • Zoro # G622704338


product price: $15.79
/pk 100, $0.16/ea
Sold in multiples of 100 for $1,579.00

Key Features

Frequently Bought Together
G622704406
Size
#8-32 x 2"
Finish
Zinc Plated
Fastener Length
2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMDD8322
Zoro #
G622704338
UPC #
781003000000
Country of Origin
Canada

Dimensions

Size
#8-32 x 2"
Fastener Length
2 in

Details

Frequently Bought Together
G622704406
Item
Machine Screw
Finish
Zinc Plated
Material
Carbon Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.