#8 x 1-1/2in Slotted Hex Washer Head Metal Piercing Screw (Tuff Pail), 4500PK

  • Mfr # SP8112TP4500

  • Zoro # G622704468


product price:  $442.99
/pk 4500, $0.10/ea
Sold in multiples of 4500 for $1,993,455.00
Free Shipping & Returns

Key Features

Standards
ASTM C1002
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Material
Carbon Steel
Fastener Length
1-1/2 in
Screw Size
#8 x 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP8112TP4500
Zoro #
G622704468
UPC #
781003000000
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-1/2 in
Screw Size
#8 x 1-1/2"

Details

Standards
ASTM C1002
Item
Sharpeez Screw
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Material
Carbon Steel
Finish
Zinc Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products