#8 x 1-1/2in Slotted Hex Washer High Head Metal Piercing Screw, 100PK
- Mfr # SP8112HH
- Zoro # G922704625
product price:Â
$
9.95
/pk of 100, $0.10/ea
Sold in multiples of 2Â pks for
$19.90
Key Features
Screw Size
#8 x 1-1/2"
Finish
Zinc Plated
Application
Sheet Metal and HVAC
Material
Carbon Steel
Fastener Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP8112HH
- Zoro #
- G922704625
- UPC #
- 781003000000
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8 x 1-1/2"
- Fastener Length
- 1-1/2 in
Details
- Finish
- Zinc Plated
- Item
- Sharpeez Screw
- Application
- Sheet Metal and HVAC
- Material
- Carbon Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.