#8 x 1/2in Hex Washer Head Self Drilling Screw (Tuff Pail), 1000PK

  • Mfr # TEKHW812TP1K

  • Zoro # G122704364


product price:  $138.99
/pk 1000, $0.14/ea
Sold in multiples of 1000 for $138,990.00
Free Shipping & Returns

Key Features

Fastener Length
1/2 in
Standards
IFI-113
Screw Size
#8 x 1/2"
Finish
Zinc Plated
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEKHW812TP1K
Zoro #
G122704364
UPC #
781003000000
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/2 in
Screw Size
#8 x 1/2"

Details

Standards
IFI-113
Item
Self Drilling Screw
Finish
Zinc Plated
Material
Carbon Steel
Application
Metal to Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.