#8 x 1/2in Hex Washer High Head Self Drilling Screw, 100PK
Mfr # TEKHW812HH
Zoro # G522704377
product price: $13.89
/pk 100, $0.14/eaSold in multiples of 100 for $1,389.00
Key Features
Application
Metal to Metal
Screw Size
#8 x 1/2"
Finish
Zinc Plated
Fastener Length
1/2 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEKHW812HH
Zoro #
G522704377
UPC #
781003000000
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8 x 1/2"
Fastener Length
1/2 in
Details
Application
Metal to Metal
Item
Self Drilling Screw
Finish
Zinc Plated
Material
Carbon Steel
Standards
IFI-113
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.