
#8 x 1/2in Hex Washer High Head Self Drilling Screw (Tuff Pail), 1000PK
Mfr # TEKHW812TP1KHH
Zoro # G222704400
product price:Â $131.99
/pk 1000, $0.13/ea
Sold in multiples of 1000 for $131,990.00
Free Shipping & Returns
Key Features
Standards
IFI-113
Fastener Length
1/2 in
Application
Metal to Metal
Screw Size
#8 x 1/2"
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEKHW812TP1KHH
Zoro #
G222704400
UPC #
781003000000
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
1/2 in
Screw Size
#8 x 1/2"
Details
Standards
IFI-113
Item
Self Drilling Screw
Application
Metal to Metal
Finish
Zinc Plated
Material
Carbon Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.