#8 x 1/2in Slotted Hex Washer High Head Metal Piercing Screw, 100PK

  • Mfr # SP812HH

  • Zoro # G122704647


product price:  $5.75
/pk 100, $0.06/ea
Sold in multiples of 100 for $575.00

Key Features

Finish
Zinc Plated
Screw Size
#8 x 1/2"
Material
Carbon Steel
Application
Sheet Metal and HVAC
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP812HH
Zoro #
G122704647
UPC #
781003000000
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8 x 1/2"
Fastener Length
1/2 in

Details

Finish
Zinc Plated
Item
Sharpeez Screw
Material
Carbon Steel
Application
Sheet Metal and HVAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products