Shop DOTTIE
See all product information
Create Account
#8 x 1/4in Slotted Hex Washer Head Sheet Metal Screw, 100PK
- Mfr # HWSMS814
- Zoro # G022704587
product price:Â
$
5.15
/pk of 100, $0.05/ea
Sold in multiples of 3Â pks for
$15.45
Key Features
Screw Size
#8 x 1/4"
Fastener Length
1/4 in
Material
Carbon Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HWSMS814
- Zoro #
- G022704587
- UPC #
- 781003000000
- Country of Origin
- Taiwan, Province of China
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
- Application
- Light Metal Sheets, Wood, and Plastic
Dimensions
- Screw Size
- #8 x 1/4"
- Fastener Length
- 1/4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.