
#8 x 1in Slotted Hex Washer Head Metal Piercing Screw (Tuff Pail), 3000PK
Mfr # SP81TP3K
Zoro # G322704492
product price:Â $260.99
/pk 3000, $0.09/ea
Sold in multiples of 3000 for $782,970.00
Free Shipping & Returns
Key Features
Screw Size
#8 x 1"
Fastener Length
1 in
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP81TP3K
Zoro #
G322704492
UPC #
781003000000
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8 x 1"
Fastener Length
1 in
Details
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Material
Carbon Steel
Item
Sharpeez Screw
Finish
Zinc Plated
Standards
ASTM C1002
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.