Shop DOTTIE
See all product information
Create Account
#8 x 1in Slotted Hex Washer High Head Metal Piercing Screw (Tuff Pail), 3000PK
- Mfr # SP81TP3KHH
- Zoro # G622704642
product price:Â
$
216.99
/pk of 3000, $0.07/ea
Free Shipping & Returns
Key Features
Screw Size
#8 x 1"
Fastener Length
1 in
Material
Carbon Steel
Finish
Zinc Plated
Application
Sheet Metal and HVAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP81TP3KHH
- Zoro #
- G622704642
- UPC #
- 781003000000
- Country of Origin
- Taiwan, Province of China
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Item
- Sharpeez Screw
- Application
- Sheet Metal and HVAC
Dimensions
- Screw Size
- #8 x 1"
- Fastener Length
- 1 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.