
#8 x 3/4in Slotted Hex Washer Head Metal Piercing Screw (Tuff Pail), 4000PK
Mfr # SP834TP4K
Zoro # G322704553
product price: $295.99
/pk 4000, $0.07/eaSold in multiples of 4000 for $1,183,960.00
Free Shipping & Returns
Key Features
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Material
Carbon Steel
Screw Size
#8 x 3/4"
Standards
ASTM C1002
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP834TP4K
Zoro #
G322704553
UPC #
781003000000
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8 x 3/4"
Fastener Length
3/4 in
Details
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Material
Carbon Steel
Item
Sharpeez Screw
Standards
ASTM C1002
Finish
Zinc Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.