Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barricade Tape, Alternating Stripes, Black/Yellow, Polyethylene

  • Mfr # BT31

  • Zoro # G507166688


product price: $60.80
/ea

Key Features

Material
Polyethylene
Color
Black/Yellow
Legend
Alternating Stripes
Roll Length
1000'
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT31
Zoro #
G507166688
UPC #
781002163381
Country of Origin
China

Dimensions

Roll Length
1000'
Thickness
3 mil
Roll Width
3"
Tape Length
1000 ft
Tape Width
3 in
Tape Thickness
3 mil

Details

Item
Barricade Tape
Material
Polyethylene
Color
Black/Yellow
Legend
Alternating Stripes
Standards
OSHA 1910.144
Legend Color
Black

Description

3" x 1000' Barricade Tape 3 Mil. Stripe - Black/Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.