
Barricade Tape, Caution Keep Out, Yellow, Polyethylene
Mfr # BT13X3
Zoro # G007165822
product price: $23.61
/eaKey Features
Material
Polyethylene
Color
Yellow
Legend
Caution Keep Out
Standards
OSHA 1910.144
Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT13X3
Zoro #
G007165822
UPC #
781002163374
Country of Origin
China
Dimensions
Roll Width
3"
Roll Length
300'
Thickness
3 mil
Tape Width
3 in.
Tape Thickness
3 mil
Tape Length
300 ft.
Details
Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
Caution Keep Out
Standards
OSHA 1910.144
Legend Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.