Cable Tie, 14-1/2 in L, 4.02 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # DT14HB

  • Zoro # G107166095


product price:  $21.55
/pk 50, $0.43/ea

Key Features

Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
14-1/2 in
Width
0.30 in
Nominal Max. Bundle Dia.
4.02 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT14HB
Zoro #
G107166095
UPC #
781002515142
Country of Origin
Thailand

Dimensions

Nominal Length
14-1/2 in
Width
0.30 in
Nominal Max. Bundle Dia.
4.02 in
Thickness
0.076 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Nylon Pawl
Standards
UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
Application
Used to Bundle, Secure and Identify
Features
Straight Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6, UV Resistant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.