Cable Tie, 15 in L, 4.02 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # DTM14

  • Zoro # G407168102


product price: $54.59
/pk 100, $0.55/ea

Key Features

Cable Tie Style
Mountable
Nominal Length
15 in
Width
0.19 in
Nominal Max. Bundle Dia.
4.02 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTM14
Zoro #
G407168102
UPC #
781002520146
Country of Origin
Thailand

Dimensions

Nominal Length
15 in
Width
0.19 in
Nominal Max. Bundle Dia.
4.02 in
Thickness
0.053 in

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Nylon Pawl
Standards
UL Recognized Component; ASTM D638
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Used to Bundle, Secure and Identify
Features
Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.