Cable Tie, 6-1/2 in L, 1.57 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # DT5B

  • Zoro # G107168808


product price: $8.79
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.58

Key Features

Cable Tie Style
Standard, UV Resistant
Nominal Length
6-1/2 in
Width
7/64 in
Nominal Max. Bundle Dia.
1.57 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT5B
Zoro #
G107168808
UPC #
781002505051
Country of Origin
Thailand

Dimensions

Nominal Length
6-1/2 in
Width
7/64 in
Nominal Max. Bundle Dia.
1.57 in
Thickness
0.049 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
Locking Style
Nylon Pawl
Application
Used to Bundle, Secure and Identify
Features
Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6, UV Resistant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.