Zoro Homepage

Cable Tie, 8 in L, 1.85 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # DTM6B

  • Zoro # G007167932


product price: $19.79
/pk 100, $0.20/ea

Key Features

Cable Tie Style
Mountable, UV Resistant
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
1.85 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTM6B
Zoro #
G007167932
UPC #
781002525066
Country of Origin
Thailand

Dimensions

Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
1.85 in
Thickness
0.052 in

Details

Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Standards
UL Recognized Component; ASTM D638
Application
Used to Bundle, Secure and Identify
Features
Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6, UV Resistant
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Nylon Pawl

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.