Zoro Homepage

Clamp, Conduit; Strut Use, 2 in, Steel, Electro Galvanized

  • Mfr # SC200R

  • Zoro # G407168829


product price: $199.99
/pk 50, $4.00/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
2 in
Material
Steel
Finish
Electro Galvanized
For Use With
Conduit; Strut
Thickness
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC200R
Zoro #
G407168829
UPC #
781002817246
Country of Origin
China

Dimensions

Thickness
12 ga
Bolt Size (In.)
5/16"-18 x 1"

Details

Item
Clamp
Nominal/Conduit Pipe
2 in
Material
Steel
Finish
Electro Galvanized
For Use With
Conduit; Strut
Includes
Keps Nut
Load Rating
800 lbs
Type
Strut Clamp
Conduit Type
Rigid
Style/Type
Rigid Strut Clamps

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.