Zoro Homepage

Clamp, Conduit; Strut Use, 6 in, Steel, Electro Galvanized

  • Mfr # SC600R

  • Zoro # G907168947


product price: $373.99
/pk 25, $14.96/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
6 in
Material
Steel
Finish
Electro Galvanized
For Use With
Conduit; Strut
Includes
Keps Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC600R
Zoro #
G907168947
UPC #
781002817307
Country of Origin
China

Dimensions

Bolt Size (In.)
3/8"-16 x 1-1/4"
Thickness
10 ga

Details

Item
Clamp
Nominal/Conduit Pipe
6 in
Material
Steel
Finish
Electro Galvanized
For Use With
Conduit; Strut
Includes
Keps Nut
Conduit Type
Rigid
Type
Strut Clamp
Load Rating
1000 lbs
Style/Type
Rigid Strut Clamps

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.