Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, EMT; Strut Use, 1 in, Steel, Electro Galvanized

  • Mfr # SC100E

  • Zoro # G507168668


product price: $196.99
/pk 100, $1.97/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Electro Galvanized
For Use With
EMT; Strut
Includes
Keps Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC100E
Zoro #
G507168668
UPC #
781002817154
Country of Origin
China

Dimensions

Thickness
14 ga
Bolt Size (In.)
1/4"-20 x 3/4"

Details

Item
Clamp
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Electro Galvanized
For Use With
EMT; Strut
Includes
Keps Nut
Load Rating
600 lbs
Conduit Type
EMT
Type
Strut Clamp
Style/Type
Electrical Metallic Tubing (EMT) Strut Clamps

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.