Zoro Homepage

Clamp, Threaded Rod Use, 1/4 in, Malleable Iron, Zinc Plated

  • Mfr # BK14M

  • Zoro # G307165898


product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
1/4 in
Material
Malleable Iron
Finish
Zinc Plated
For Use With
Threaded Rod
Bolt Size (In.)
5/16" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK14M
Zoro #
G307165898
UPC #
781002100928
Country of Origin
India

Dimensions

Bolt Size (In.)
5/16" x 1"
Rod Size
1/4"
Flange Width
3/4"

Details

Item
Clamp
Nominal/Conduit Pipe
1/4 in
Material
Malleable Iron
Finish
Zinc Plated
For Use With
Threaded Rod
Type
Beam Clamp
Load Rating
120 lbs
Standards
UL & CSA Listed

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.