Zoro Homepage

Clamp, Threaded Rod Use, 1/4 in, Steel, Zinc Plated

  • Mfr # BK14

  • Zoro # G307165539


product price: $85.85
/pk 50, $1.72/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
1/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Threaded Rod
Length
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK14
Zoro #
G307165539
UPC #
781002100904
Country of Origin
India

Dimensions

Length
1-3/8"
Rod Size
1/4"
Bolt Size (In.)
1/4" x 1"
Flange Width
5/8"

Details

Item
Clamp
Nominal/Conduit Pipe
1/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Threaded Rod
Type
Beam Clamp
Load Rating
50 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.