Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Threaded Rod Use, 3/8 in, Steel, Zinc Plated

  • Mfr # BK38

  • Zoro # G507166367


product price: $111.99
/pk 25, $4.48/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
3/8 in
Material
Steel
Finish
Zinc Plated
For Use With
Threaded Rod
Rod Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK38
Zoro #
G507166367
UPC #
781002100959
Country of Origin
India

Dimensions

Rod Size
3/8"
Length
1-15/16"
Bolt Size (In.)
5/16" x 1-3/8"
Flange Width
3/4"

Details

Item
Clamp
Nominal/Conduit Pipe
3/8 in
Material
Steel
Finish
Zinc Plated
For Use With
Threaded Rod
Load Rating
50 lbs
Type
Beam Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.