Concrete Screw, 1/4" Dia., Flat, 4 in L, Carbon Steel Blue Xylan, 100 PK

  • Mfr # 14P400

  • Zoro # G207166629


product price: $144.94
/pk 100, $1.45/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Carbon Steel
Finish
Blue Xylan
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14P400
Zoro #
G207166629
UPC #
781002256410
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
4 in
Drill Bit Size
#2
Drill Size
3/16 in x 5-1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Carbon Steel
Finish
Blue Xylan
Head Type
Flat
Drive Type
Phillips

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.