Concrete Screw, 3/16" Dia., Hex, 1-1/4 in L, Carbon Steel Blue Xylan, 100 PK

  • Mfr # 36H114

  • Zoro # G607165956


product price:  $49.20
/pk 100, $0.49/ea

Key Features

Compatible Material
Concrete
Material
Carbon Steel
Finish
Blue Xylan
Head Type
Hex
Drive Type
Comination Hex/Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36H114
Zoro #
G607165956
UPC #
781002112082
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
1-1/4 in
Drill Bit Size
#2
Drill Size
5/32 in x 3-1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Carbon Steel
Finish
Blue Xylan
Head Type
Hex
Drive Type
Comination Hex/Slotted

Description

Dottie 3/16" x 1-1/4" Slotted Hex Washer Head Concrete Screw Anchor - Concrete Screw - 1.25" - Hex - Hex, Slotted - Carbon Steel - Blue - 100-/ Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.