Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 1-1/2 in, Clamp-On, Aluminum, Pre-Galvanized

  • Mfr # EC150

  • Zoro # G407166290


product price: $205.67
/pk 10, $20.57/ea
Free Shipping & Returns

Key Features

Trade Size
1-1/2 in
Connection Type
Clamp-On
Material
Aluminum
Finish
Pre-Galvanized
Standards
UL & CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC150
Zoro #
G407166290
UPC #
781002400257
Country of Origin
India

Dimensions

Trade Size
1-1/2 in

Details

Item
Conduit Fitting
Connection Type
Clamp-On
Material
Aluminum
Finish
Pre-Galvanized
Standards
UL & CSA Listed
For Use With
EMT, IMC, or Rigid
Type
Entrance Cap
Application
Permits Weather Resistant Entrance for Type SE Cable
Insulation Type
Phenolic

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.