Zoro Homepage

Conduit Fitting 4 in, Clamp-On, Aluminum

  • Mfr # EC400

  • Zoro # G907165694


product price: $209.91
/ea
Free Shipping & Returns

Key Features

Trade Size
4 in
Connection Type
Clamp-On
Material
Aluminum
Type
Entrance Cap
Standards
UL & CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC400
Zoro #
G907165694
UPC #
781002400509
Country of Origin
India

Dimensions

Trade Size
4 in

Details

Item
Conduit Fitting
Connection Type
Clamp-On
Material
Aluminum
Type
Entrance Cap
Standards
UL & CSA Listed
Insulation Type
Phenolic
Application
Permits Weather Resistant Entrance for Type SE Cable
For Use With
EMT, IMC, or Rigid

Description

4" Entrance Caps (Clamp On Type)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.