
Conduit Fitting Bushing, 1/2 in, Push-On, Nylon, Red
Mfr # 3
Zoro # G807167996
product price: $108.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Bushing
Trade Size
1/2 in
Connection Type
Push-On
Material
Nylon
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3
Zoro #
G807167996
UPC #
781002116035
Country of Origin
Canada
Dimensions
Trade Size
1/2 in
Flex Length
1/2"
Cable Size - Anti-Short Bushing
10/4, 8/2, 8/3, 1/1
Details
Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Push-On
Material
Nylon
Color
Red
Application
Protects Wires From Sharp Cut Edges of BX or Flex
Type
Plastic Bushing
Style - Connector
Anti-Short
For Use With
FMC, AC, BX & MC Cable
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.