Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, 3 in, Threaded, Thermoplastic, Gray

  • Mfr # PB300

  • Zoro # G307168042


product price: $54.35
/pk 25, $2.17/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
3 in
Connection Type
Threaded
Material
Thermoplastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB300
Zoro #
G307168042
UPC #
781002101352
Country of Origin
United States

Dimensions

Trade Size
3 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Thermoplastic
Color
Gray
Style - Connector
Rigid Conduit
Type
Plastic Bushing
Application
Protects Wires Coming Through Conduit
For Use With
Threaded Rigid & IMC Conduit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.