
Conduit Fitting Bushing, 3/4 in, Threaded, Aluminum
Mfr # GBL75
Zoro # G707165580
product price: $207.99
/pk 25, $8.32/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Bushing
Trade Size
3/4 in
Connection Type
Threaded
Material
Aluminum
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBL75
Zoro #
G707165580
UPC #
781002104056
Country of Origin
India
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Aluminum
Standards
UL Listed
Type
Insulated Ground Bushing
For Use With
Rigid/IMC Conduit
Style - Connector
Lay In Lug
Insulation Type
Nylon Insulator
Application
Terminates Threaded Rigid Conduit/IMC To an Enclosure
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.