
Conduit Fitting Connector, 1-1/2 in, Threaded, PVC, Zinc Plated, Gray
Mfr # NLT125
Zoro # G207166193
product price: $73.69
/pk 5, $14.74/eaKey Features
Conduit Fitting Type
Connector
Trade Size
1-1/2 in
Connection Type
Threaded
Material
PVC
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLT125
Zoro #
G207166193
UPC #
781002360070
Country of Origin
China
Dimensions
Trade Size
1-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
PVC
Finish
Zinc Plated
Color
Gray
Application
Connects Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing to Enclosures
Includes
Locknut & Sealing Ring
Style - Connector
Straight
Standards
UL Listed
For Use With
Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing
Type
Liquid Tight Connector
Connector Type
Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.