Zoro Homepage

Conduit Fitting Connector, 1-1/2 in, Threadless, Steel, Zinc Plated

  • Mfr # NT150I

  • Zoro # G207168197


product price: $205.99
/pk 5, $41.20/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/2 in
Connection Type
Threadless
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT150I
Zoro #
G207168197
UPC #
781002667681
Country of Origin
India

Dimensions

Trade Size
1-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threadless
Material
Steel
Finish
Zinc Plated
Includes
Industrial Sealing Washer & Locknut
Style - Connector
Insulated
Application
Connects Rigid/IMC Conduit to An Enclosure
Insulated
Yes
Type
No Thread Connector
For Use With
Rigid/IMC Conduit
Standards
UL & CSA Listed

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.