
Conduit Fitting Connector, 1-1/4 in, Threaded, Alloy Steel, Zinc Plated
Mfr # SL125I
Zoro # G907166417
product price:Â $123.99
/pk 5, $24.80/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL125I
Zoro #
G907166417
UPC #
781002667445
Country of Origin
India
Dimensions
Trade Size
1-1/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Alloy Steel
Finish
Zinc Plated
Standards
UL Listed
For Use With
Liquid Tight Conduit
Style - Connector
Straight Insulated
Insulated
Yes
Connector Type
Straight
Insulation Type
Sealing Ring
Application
Connects Liquid Tight Conduit Into an Enclosure
Type
Liquid Tight Connector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.