Conduit Fitting Connector, 1-1/4 in, Threaded, Alloy Steel, Zinc Plated

  • Mfr # SL90125

  • Zoro # G907165731


product price:  $273.99
/pk 5, $54.80/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Alloy Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL90125
Zoro #
G907165731
UPC #
781002667421
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Alloy Steel
Finish
Zinc Plated
Application
Connects Liquid Tight Conduit Into an Enclosure
Insulated
Yes
Connector Type
90 Degrees
Type
Liquid Tight Connector
For Use With
Liquid Tight Conduit
Standards
UL Listed
Style - Connector
90 Degrees

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.