
Conduit Fitting Connector, 1-1/4 in, Threaded, Nylon, PVC Coated, Gray
Mfr # NLT90125
Zoro # G007165754
product price: $114.99
/pk 5, $23.00/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Nylon
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLT90125
Zoro #
G007165754
UPC #
781002360131
Country of Origin
China
Dimensions
Trade Size
1-1/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Nylon
Finish
PVC Coated
Color
Gray
Standards
UL Listed
Type
Liquid Tight Connector
For Use With
Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing
Style - Connector
90 Degrees
Application
Connects Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing to Enclosures
Includes
Locknut & Sealing Ring
Connector Type
90 Degrees
Insulated
Yes
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.