Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1 in, Threaded, Die Cast Zinc

  • Mfr # LT100I

  • Zoro # G807165756


product price: $55.55
/pk 5, $11.11/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Threaded
Material
Die Cast Zinc
Type
Liquid Tight Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT100I
Zoro #
G807165756
UPC #
781002111153
Country of Origin
India

Dimensions

Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Type
Liquid Tight Connector
Style - Connector
Straight Insulated
Standards
UL Listed
Insulation Type
Sealing Ring
Insulated
Yes
Application
Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Weatherproof Box or other Electrical Enclosures
Connector Type
Straight
For Use With
Liquid-Tight Flexible Metal and Non-Metal Type B Conduit

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.